Shop All Brass Pipes
Zoro Select
1" MNPT x 6 ft TBE Red Brass Pipe Sch 40
Mfr # 465-720
Zoro # G3153674
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 465-720
- Zoro # G3153674
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 ft |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 1/3 in |
Inside Diameter | 1 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 21/64 in |
Overall Length | 6 ft |
Thread Size | 11-1/2" |
Description
Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 190 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 755 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 21/64 in, Overall Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302277)
- MOEN Mason 24" Towel Bar Old World Bronze (YB8094OWB)
- DELTA Other: Wall Elbow for Hand Shower (50560-PR)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- ZORO SELECT 1-1/4" MNPT x 6 ft TBE Red Brass Pipe Sch 40 (466-720)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (464-720)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (467-720)
- ZORO SELECT 3/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (462-020)
- ZORO SELECT 3" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (594-060)
- ZORO SELECT 1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (463-020X)
- SMITH-COOPER 1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385011410)
- Zoro Select Pipes