Shop All Stainless Steel Pipes
Zoro Select
1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80
Mfr # E6BNF22
Zoro # G2945722
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNF22
- Zoro # G2945722
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 ft |
Pipe Size (Nominal) | 1" |
Inside Dia. | 1 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 1/4 in |
Overall Length | 6 ft |
Inside Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 ft, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Bar Sink, 15inx15in, White (20)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushings (FB204)
- ZORO SELECT 1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU2)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (806-030)
- ZORO SELECT 1/8" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNA18)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNB19)
- ZORO SELECT 2" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI18)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC09)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB06)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH16)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE04)
- Zoro Select Stainless Steel Pipes