Shop All Black Pipes
Zoro Select
1" MNPT x 4 ft. TBE Black Pipe Sch 80
Mfr # 90621
Zoro # G2552347
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 4 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90621
- Zoro # G2552347
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4 ft |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Inside Diameter | 1 in |
Nominal Pipe Size | 1 in |
Overall Length | 4 ft |
Outside Diameter | 1 5/16 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3141 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID FIRE 32 Oz. Drain Opener (LFQ12)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- PFISTER Cartridge (974-0250)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP115 1)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Black Pipe Sch 80 (90521)
- ZORO SELECT 1-1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90821)
- ZORO SELECT 2" MNPT x 4 ft. TBE Black Pipe Sch 80 (90921)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (40507)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 80 (91010)
- BECK Carbon Weld Nipple (0331514802)
- Zoro Select Pipes