Shop All Black Pipes
Zoro Select
1" MNPT x 4 ft TBE Black Pipe Sch 40
Mfr # 585-480
Zoro # G2954646
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 4 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 585-480
- Zoro # G2954646
- UPC # 032888994690
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4 ft |
Inside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Overall Length | 4 ft |
Nominal Pipe Size | 1 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1315 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1315 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-310)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 160 (82810)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Light Blue (PU06MALB)
- TACO INTERNAL FLOW CHECK VALVE (0011-018RP)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (586-480)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (587-480)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (584-480)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T4WNK10)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1/2 in., NPT (783YD4)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 40 (5P637)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 160 (82502)
- Zoro Select Black Pipes