Shop All Stainless Steel Pipes
Zoro Select
1" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T6WNF4
Zoro # G2740324
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6WNF4
- Zoro # G2740324
- UPC # 190735927960
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3 in |
Outside Dia. | 1 1/4 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1" |
Inside Dia. | 1 in |
Overall Length | 3 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 1/4 in, Overall Length 3 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM A733
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 8mm Tube Size (ZUSA-TF-PTC-24)
- ZURN Diaphragm (P6000-ER15)
- ZORO SELECT 1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG4)
- ZORO SELECT 2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Standards: ASTM A 733 (T6WNI4)
- ZORO SELECT 1/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB7)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF6)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG15)
- ZORO SELECT 1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BND18)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BND23)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH10)
- Zoro Select Pipes