Shop All Brass Pipes
Zoro Select
1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80
Mfr # 465-030X
Zoro # G3382111
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 465-030X
- Zoro # G3382111
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 1/3 in |
Overall Length | 3 in |
Thread Size | 11-1/2" |
Inside Diameter | 1 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 21/64 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 190 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 755 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 21/64 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Function 2.0 Gpm Han (72776-BN)
- LEGEND VALVE 1" T-1960NL DE DRAINABLE BV (101-565NL)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-2MB)
- LEGEND VALVE 1/2" T-1001 BALL VALVE (101-023)
- ZORO SELECT 3/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (464-050X)
- ZORO SELECT 3/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (462-070)
- ZORO SELECT 1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (461-100X)
- ZORO SELECT 3/4" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (464-720LS)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- ZORO SELECT 1/2" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (463-070)
- ZORO SELECT 1/4" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-065)
- Zoro Select Brass Pipes