Zoro Select

1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (Discontinued)


This Product is Discontinued
Shop for all Brass Pipes

Key Features

  • Pipe Size - Nominal 1 in
  • Overall Pipe Length 3 in
  • Pipe Fitting Material Chrome Plated Brass
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Schedule 40
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size - Nominal 1 in
Overall Pipe Length 3 in
Pipe Size (Fittings) 1"
Overall Length 3 in
Nominal Pipe Size 1 in

Description

Nipple, Application Non-Potable Water, Finish/Coating Chrome Plated, Material Brass, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Standards ANSI B16.15, ANSI B16.24

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products