Shop All Brass Pipes
Zoro Select
1" MNPT x 3 ft TBE Red Brass Pipe Sch 40
Mfr # 465-360
Zoro # G3417127
product price: $65.49
/ea
Sold in multiples of 3 for $196.47
$196.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 465-360
- Zoro # G3417127
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3 ft |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Inside Diameter | 1 in |
Overall Length | 3 ft |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Thread Size | 11-1/2" |
Description
Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 190 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 755 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0250X72.00-7-6)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-96)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (461-360)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (463-360)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (460-360)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (462-030X)
- ZORO SELECT 1/4" MNPT x 1/2" TBE Brass Close Pipe Nipple Sch 40 (706112-04)
- ZORO SELECT 1/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (461-480)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- Zoro Select Pipes