Shop All PVC Pipes
Zoro Select
1" MNPT x 2" TOE PVC Pipe Nipple Sch 80
Mfr # 1884-020
Zoro # G3392164
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1884-020
- Zoro # G3392164
- UPC # 54211115077
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Inside Diameter | 117/125 in |
Nominal Pipe Size | 1 in |
Overall Length | 2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 117/125 in, Material PVC, Maximum Operating Pressure 315 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded on One End, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-SS)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07677)
- ZORO SELECT Sink Trap, Wht Drain, Threaded Connection (35379)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 0.2 Micron (5613505)
- ZORO SELECT 4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1890-040)
- ZORO SELECT 3/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1883-060)
- ZORO SELECT 1-1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1885-060)
- ZORO SELECT 2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-253)
- ZORO SELECT 4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-423)
- ZORO SELECT 3" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-338)
- ZORO SELECT 3" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-345)
- Zoro Select PVC Pipes