Shop All CPVC Pipes
Zoro Select
1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80
Mfr # 884-020C
Zoro # G5156907
original price:
$8.05
10% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 884-020C
- Zoro # G5156907
- UPC # 54211124338
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Overall Length | 2 in |
Inside Diameter | 117/125 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 117/125 in, Material CPVC, Maximum Operating Pressure 140 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 1/4 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 60" x 36" Luminous LED Mirror (LUM-6036)
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N034038)
- BRADLEY Bradley Toilet Partition Dividing Panel Hardware Kit, Zamak, Baked Enamel - HDWT-Z1PD (HDWT-Z1PD)
- SMITH-COOPER Cross, 1/2", 125, Brz Nl (4385008860)
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- ZORO SELECT 1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-084)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- ZORO SELECT 3/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-104)
- ZORO SELECT 6" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800600CG1000)
- ZORO SELECT 1" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (884-120C)
- ZORO SELECT 1-1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (886-020C)
- Zoro Select CPVC Pipes