Shop All Stainless Steel Pipes
Zoro Select
1" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T6WNF3
Zoro # G3011653
original price:
$3.29
15% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6WNF3
- Zoro # G3011653
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2.5 in |
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 1 5/16 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", CPVC/FPM, Socket x FPT (BFA2012CFS)
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, Welded (T4BNF04)
- THRIFCO PLUMBING 1-1/2 Inch Wingnut Test Plug (6722738)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-6-8)
- ZORO SELECT 1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND12)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPD10SL)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNG19)
- ZORO SELECT 3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi (T4WNK1)
- ZORO SELECT 1" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF19)
- ZORO SELECT 3/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC15)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND11)
- Zoro Select Stainless Steel Pipes