Shop All Stainless Steel Pipes
Zoro Select
1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNF03
Zoro # G2639077
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNF03
- Zoro # G2639077
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2.5 in |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Inside Dia. | 1 3/64 in |
Overall Length | 2 1/2 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 1/16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1125 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Straight Center Enf Boot (GV0667-C)
- THRIFCO PLUMBING 5/16 Inch Square Broach Outdoor Faucet / Hose Bibb Wheel Handle (4400286)
- LEGEND VALVE 2" P-451 NO LEAD PRESS CHECK (105-008NL)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH14)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND02)
- ZORO SELECT 316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BNE01)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF05)
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND13)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 53/64" (T4BNE17)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- Zoro Select Pipes