Shop All Black Pipes
Zoro Select
1" MNPT x 18" TBE Black Pipe Sch 40
Mfr # 585-180
Zoro # G1582472
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 18 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 585-180
- Zoro # G1582472
- UPC # 032888994652
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 18 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Inside Dia. | 1 3/64 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Overall Length | 18 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1315 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1315 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Wash Machine Valve Cold (102-210)
- OASIS Bottle Filler Aerator (038032-001)
- LEGEND VALVE 1" X 2-1/2" CHROME NIPPLE (311-103CP)
- ZORO SELECT 1/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNB23)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 40 (584-180)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 (587-180)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 40 (586-180)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 80 (40716)
- ZORO SELECT 1/2" x 10" Black Pipe Nipple Sch 80 (90414)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 80 (1LMC5)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 160 (82906)
- Zoro Select Black Pipes