Shop All CPVC Pipes
Zoro Select
1" MNPT x 12" TBE CPVC Pipe Nipple Sch 80
Mfr # 884-120C
Zoro # G5157932
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 12 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 884-120C
- Zoro # G5157932
- UPC # 54211244920
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Nominal Pipe Size | 1 in |
Overall Length | 12 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Material CPVC, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 1/4 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit- Regulator - Green Spring (98732C)
- ARMACELL 1-5/8" Id X 1/2" Armaflex Pipe Insul. 90/Ctn (APT15812)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Cold, Polished Chrome (CS-19007C)
- SMITH-COOPER Thrd Union, Forged, 3000, 3/4" (4308002558)
- ZORO SELECT 3/4" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-107)
- ZORO SELECT 2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (887-020C)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- ZORO SELECT 6" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800600CG1000)
- ZORO SELECT 3" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-338)
- ZORO SELECT Pipe, 1/2" Pipe Size - Nominal (CTS-005-10)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 0.250 Nominal X 20 FT [Each] (TCPVCGY.250X20FTSCH40)
- Zoro Select CPVC Pipes