Shop All Brass Pipes
Zoro Select
1" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40
Mfr # 465-110
Zoro # G3446195
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 11 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 465-110
- Zoro # G3446195
- UPC # 00190735934302
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 11 in |
Outside Dia. | 1 1/3 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Overall Length | 11 in |
Thread Size | 11-1/2" |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 1 21/64 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 190 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 755 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 21/64 in, Overall Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2 Locknut Washer & Rosette Set (B10120)
- KORKY Korky Universal Toilet Repair Kit (4010PK)
- INTERSTATE PNEUMATICS Brass 25 PK (CPH441B-25K)
- SLOAN A1/2Aaulcg Rb Valve Asm 1.0 Gpf Gj Tail (0301575)
- ZORO SELECT 1" MNPT x 3 ft TBE Red Brass Pipe Sch 40 (465-360)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (469-060)
- ZORO SELECT 1/2" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (463-020BSNP)
- ZORO SELECT 2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (468-001)
- ZORO SELECT 3" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (594-070)
- ZORO SELECT 1/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE1)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-025)
- Zoro Select Pipes