Shop All Brass Pipes
Zoro Select
1" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80
Mfr # 465-001X
Zoro # G2765944
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 465-001X
- Zoro # G2765944
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Thread Size | 11-1/2" |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 190 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 755 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Toilet Flapper, Chlorazone Rubber, Red (2012BP)
- ASCO 8220G025 120/60,110/50Vac 1" (8220G025)
- TOTO Aquia Dual Flush Toilet Flapper Seal Gas (THU227)
- ZORO SELECT P-Trap with Union, 2 In Hub (02216)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (461-030X)
- ZORO SELECT 1/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (460-030BSNP)
- ZORO SELECT 3/4" x 18" MNPT Threaded Red Brass Pipe (464-180)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-035X)
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (469-035X)
- ZORO SELECT 3/8" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-015BSNP)
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- Zoro Select Brass Pipes