Shop All Stainless Steel Pipe Fittings
Zoro Select
1" MNPT 316 SS Hex Plug
Mfr # 60HP112N010
Zoro # G0841242
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60HP112N010
- Zoro # G0841242
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 in |
Fitting Pipe Size | 1 in |
Overall Length | 34 mm |
Description
Hex Head Plug, 1 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Male NPT, 1 in Outside Diameter, 34 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Flange, Pipe I.D. 1 1/4 In, PK10 (1PNV6)
- ARROWHEAD BRASS Drainboiler1/2M X 3/4Hlf (221LF)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- ZORO SELECT 1-1/2" MNPT 316 SS Hex Plug (60HP112N112)
- ZORO SELECT 3/8" MNPT 316 SS Hex Plug (60HP112N038)
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (404E111N012)
- ZORO SELECT 1/4" FNPT 304 SS Cap (40RDC111N014)
- ZORO SELECT 3" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020670)
- ZORO SELECT 4" Welded SS Blind Flange (4381000080)
- Zoro Select Fittings