Shop All Stainless Steel Pipe Fittings
Zoro Select
1" MNPT 304 SS Hex Socket Plug
Mfr # 40SP112N010
Zoro # G1471224
original price:
$12.80
40% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Socket Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40SP112N010
- Zoro # G1471224
- UPC # 190735916384
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Hex Size | 5/8" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1" |
Pipe Size | 1 in |
Outside Diameter | 1 in |
Thread Size | 1" |
Overall Length | 19 mm |
Fitting Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Description
Hex Socket Plug, 1 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 1 in Outside Diameter, 19 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 1 In., Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-110-120V)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- ZORO SELECT 4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL01)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE09)
- ZORO SELECT 3/4" MNPT 304 SS Hex Socket Plug (40SP112N034)
- ZORO SELECT 3/8" MNPT 304 SS Hex Socket Plug (40SP112N038)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- ZORO SELECT 1/2" FNPT 304 SS Threaded Tee (2UA91)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010870)
- ZORO SELECT Tee, 1-1/2", 150,316, Thrd Heavy (4381037470)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 150,316, Thrd Heavy (4381034460)
- Zoro Select Stainless Steel Pipe Fittings