Shop All Binders
Zoro Select
1" Mini Durable Round Binder with Pockets, White
Mfr # AVE17116
Zoro # G9625673
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Color Family - Binders White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE17116
- Zoro # G9625673
- UPC # 077711171169
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 5-1/2" x 8-1/2" |
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Sheet Size - Binders | 5-1/2 in x 8-1/2 in |
Front Cover Insert Size | 6.38 x 8.88 |
Binder Sheet Size | 8.5 x 5.5 |
Binder Size Capacity | 1" |
Back Cover Insert Size | 6.13 x 11.25 |
Spine Insert Size | 1.13 x 8.88 |
For Document Width | 5 1/2 in |
For Document Length | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 5-1/2 in x 8-1/2 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- GLOBAL INDUSTRIAL 48W x 36H Combination Board - Whiteboard/Cork (695636)
- ACCO Hanging Data Binder 9-1/2x11" Light Blue (A7054112A)
- MIP Steel Strapping Sealer, Side Action (MIP-3100-114)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- ZORO SELECT 3" Slant Ring Durable Binder, White (AVE17042)
- ZORO SELECT 3" Slant Ring Durable Binder, Black (AVE17041)
- AVERY Binder, 3-Ring, 2", Black (06401)
- ZORO SELECT 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- AVERY Legal-Size Durable View Binder, 1" Round (16500)
- CARDINAL BRANDS Cardinal Tabloid ClearVue Slant-D Ring Binder, 2in Capacity, 11 x 17, White (22132)
- Zoro Select Binders