Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Hex Locknut, Class 150
Mfr # 520-905HC
Zoro # G3360244
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 520-905HC
- Zoro # G3360244
- UPC # 032888002753
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Hex Size | 1 3/4 in |
Overall Length | 3/8 in |
Description
Locknut, 1 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, Female NPT, 11 1/2, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 366 Degrees F, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Polyethylene Natural Tubing, 1/4", 500ft. (0817CR)
- KEENEY MFG Open Grid Bathroom Sink Drain without Overflow, Bronze (K820-74BRZ)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045001003)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-904HC)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P527)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU66)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB4)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT (783YD6)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P493)
- ZORO SELECT Street Tee, Galvanized MI, 150, 3/4 in., NPT (783YD5)
- Zoro Select Fittings