Shop All Galvanized Pipe Fittings
Zoro Select
1" IPS Galvanized Compression Coupling
Mfr # 160-005
Zoro # G0527195
original price:
$16.79
16% off
new price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Compression Coupling
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-005
- Zoro # G0527195
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 4 3/8 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Outside Diameter | 1 in |
Bolt Hole Diameter | 1 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Description
Compression Coupling, Steel, Galvanized, Q235B, For Pipe Schedule 40, 1 in, Female, IPS, 1 in, 1 in, Female, IPS, 2 1/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES T and P Relief Valve, FNPT, 3/4 In. Inlet (18C5125125)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZSDWSSK (1PK) Made by AFC (AFC-EWH-3000-1p-10412)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Brushed Nickel (K612DSBN)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 15 psi, Bronze (13101B15)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- ZORO SELECT 2" FNPT Galvanized Hex Locknut (511-984HC)
- ZORO SELECT Galv.Nipple, Seamless, 2XCLOSE (793LZ1)
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (5P931)
- ZORO SELECT 2" FNPT Galvanized Union (5P963)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1LBT5)
- Zoro Select Galvanized Pipe Fittings