Shop All Continuous Hinges
Zoro Select
1 in W x 96 in H Steel Continuous Hinge
Mfr # 2ZEU5
Zoro # G3102827
original price:
$53.35
10% off
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 96 in
- Door Leaf Thickness 0.12 in
- Door Leaf Width 1 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZEU5
- Zoro # G3102827
- UPC # 190735039663
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 96 in |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 96 in |
Pin Dia. | 3/8 in |
Overall Knuckle Height | 2 in |
Length | 8 ft |
Overall Width | 2 in |
Width | 2" |
Hinge Length | 8 ft |
Pin Diameter | 3/8 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Marianna 1 x 4 Glass Brick Joint Mosaic Wall Tile (SAM-ANDMARI462)
- SARGENT Cylindrical Lock, 28-7U65 LL 26D (28-7U65 LL 26D)
- DORMAKABA Door Closers Sex Nut and Bolt Package (RYOBI SEX NUTS AL (32-03-626) BAG OF 4)
- ZORO SELECT 1 1/2 in W x 48 in H Bright Brass Continuous Hinge (1CCK6)
- ZORO SELECT 1 in W x 72 in H Antique Bronze Continuous Hinge (1CCJ6)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFZ5)
- ZORO SELECT 1 1/2 in W x 96 in H Stainless steel Continuous Hinge (2ZFN3)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC1)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- ZORO SELECT 1 1/2 in W x 12 in H Steel Continuous Hinge (2ZEX5)
- MONROE PMP 1-1/2" W x 72" H Bright Nickel Continuous Hinge (CB24015072GA)
- Zoro Select Door Hinges