Shop All Continuous Hinges
Zoro Select
1 in W x 96 in H Steel Continuous Hinge
Mfr # 2ZEP7
Zoro # G2081231
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 96 in
- Door Leaf Thickness 0.09 in
- Door Leaf Width 1 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZEP7
- Zoro # G2081231
- UPC # 190735039458
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 96 in |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 96 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 1 in |
Overall Width | 2 in |
Length | 8 ft |
Width | 2" |
Pin Diameter | 1/4 in |
Hinge Length | 8 ft |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC213F689)
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- KARP Plastic Access Door, Handi-Access 6 x 9 (HA69)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Aluminum, 2 Pack (S 4033)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1JEP4)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB13)
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET8)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (4PB27)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFK4)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEY5)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (2ZFH8)
- Zoro Select Door Hinges