Shop All Continuous Hinges
Zoro Select
1 in W x 96 in H Steel Continuous Hinge
Mfr # 1JET1
Zoro # G1030181
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 96 in
- Door Leaf Thickness 0.075 in
- Door Leaf Width 1 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1JET1
- Zoro # G1030181
- UPC # 190735030561
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Door Leaf Height | 96 in |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 96 in |
Pin Dia. | 1/4 in |
Overall Width | 2 in |
Overall Knuckle Height | 1 in |
Length | 8 ft |
Width | 2" |
Pin Diameter | 1/4 in |
Hinge Length | 8 ft |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WHT Wind Sash Lock (F 2590)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- ALL-SOURCE 1-3/4 In. x 36 In. White Premium Plastic & Brush Door Sweep (C35PHDB)
- ZORO SELECT 1 in 96 in H Continuous Hinge (2ZEH2)
- ZORO SELECT 3/4 in W x 72 in H Galvanized Steel Continuous Hinge (2ZFE5)
- ZORO SELECT 5/8 in W x 48 in H Black Enamel Continuous Hinge (1CBB7)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV9)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFJ9)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEY5)
- ZORO SELECT 3/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFK1)
- Zoro Select Door Hinges