Shop All Continuous Hinges
Zoro Select
1 in W x 72 in H Stainless steel Continuous Hinge
Mfr # 1JEP4
Zoro # G2755925
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 1 in
- Finish Stainless steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1JEP4
- Zoro # G2755925
- UPC # 190735030448
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/16 in |
Length | 6 ft |
Overall Knuckle Height | 1/2 in |
Overall Width | 2 in |
Width | 2" |
Pin Diameter | 3/16 in |
Hinge Length | 6 ft |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring Metric, PK2 (T33040)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8803-KD-3)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (40KAD)
- ZORO SELECT 1 1/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB31)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV4)
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBC6)
- ZORO SELECT 5/8 in W x 48 in H Aluminum Continuous Hinge (2ZGA5)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZER2)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JEG7)
- ZORO SELECT 3/4 in W x 72 in H Galvanized Steel Continuous Hinge (2ZFE5)
- Zoro Select Continuous Hinges