Shop All Butt Hinges
Zoro Select
1 in W x 6 in H Stainless steel Door and Butt Hinge
Mfr # 3HTR8
Zoro # G2832925
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 6 in
- Door Leaf Thickness 0.05 in
- Door Leaf Width 1 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HTR8
- Zoro # G2832925
- UPC # 190735042793
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 6 in |
Door Leaf Width | 1 in |
Pin Dia. | 1/8 in |
Frame Leaf Width | 1/2 in |
Frame Leaf Height | 6 in |
Overall Width | 1 in |
Pin Diameter | 1/8 in |
Description
Butt Hinge, Stainless Steel, Stainless Steel Finish, Not Applicable Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 6 in Door Leaf Height, 6 in Frame Leaf Height, 1 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.05 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ3)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Flat Black Finish (2155US19138)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHR6)
- ZORO SELECT 3/8 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE5)
- ZORO SELECT 3/4 in W x 72 in H White Enamel Continuous Hinge (1CBE9)
- ZORO SELECT 1/2 in W x 2 3/4 in H Brass Door and Butt Hinge (45-236PB)
- ZORO SELECT 1 3/4 in W x 5 in H zinc plated Strap Hinge (1RCK3)
- ZORO SELECT 1 9/16 in W x 3/4 in H Black Enamel Torque Hinge (1XLX9)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- SALICE 110 Half Overlay Sc Logica (C2J6G99)
- Zoro Select Butt Hinges