Shop All Continuous Hinges
Zoro Select
1 in W x 48 in H Steel Continuous Hinge
Mfr # 2ZET9
Zoro # G1437073
original price:
$20.61
12% off
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZET9
- Zoro # G1437073
- UPC # 190735039618
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 1 in |
Door Leaf Height | 48 in |
Overall Knuckle Height | 2 in |
Overall Width | 2 in |
Length | 4 ft |
Width | 2" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Snap-Ease Access Panel, 14"x14" (A05014)
- BEST Key Blank, Standard, F Keyway, 1/2in. (1A1F1KS473KS800)
- BANSBACH EASYLIFT 10mm Ball Socket 19mm M8 Connector (96852)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 110 lb, 8 ft. Door, PK2 (SPGE-27X48-110)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZEU1)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFU2)
- ZORO SELECT 1 1/2 in W x 12 in H Steel Continuous Hinge (2ZEX5)
- ZORO SELECT 1 in 96 in H Continuous Hinge (2ZEH2)
- ZORO SELECT 1 in W x 30 in H Nickel Continuous Hinge (1CCG5)
- ZORO SELECT 1 1/2 in 60 in H Continuous Hinge (2ZER1)
- ZORO SELECT 1 in W x 72 in H Dull Aluminum Continuous Hinge (1CBX4)
- Zoro Select Continuous Hinges