Shop All Continuous Hinges
Zoro Select
1 in W x 48 in H Steel Continuous Hinge
Mfr # 1CDG2
Zoro # G1486502
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Range of Motion 180 Degrees
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CDG2
- Zoro # G1486502
- UPC # 190735029725
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/8 in |
Door Leaf Width | 1 in |
Door Leaf Height | 48 in |
Overall Width | 2 in |
Overall Knuckle Height | 1/2 in |
Length | 4 ft |
Width | 2" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO 3/4" x 50' Filler Rope Pre-Caulking Closed Cell Backer Rod (30751)
- BEST Top B3 Pin Segment for SFIC Cores (B4)
- KABA Kaba: Eplex E3065MSNL626-41 Narrow Stile Lever Trim For Mortise Dead Latch (KABA-E3065MSNL62641)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3LF)
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET8)
- ZORO SELECT 1 1/4 in W x 36 in H Stainless steel Continuous Hinge (2ZFP6)
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (2ZDW9)
- ZORO SELECT 5/8 in W x 48 in H Bright Nickel Continuous Hinge (1CBB4)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (4PA99)
- ZORO SELECT 2 in W x 36 in H Stainless steel Continuous Hinge (2ZFN4)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFT5)
- Zoro Select Door Hinges