Shop All Continuous Hinges
Zoro Select
1 in W x 48 in H Stainless steel Continuous Hinge
Mfr # 1CAL7
Zoro # G3078896
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Door Leaf Height 48 in
- Color Silver
- Door Leaf Thickness 0.04 in
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1CAL7
- Zoro # G3078896
- UPC # 190735028896
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Length | 4 ft |
Door Leaf Height | 48 in |
Width | 2" |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 48 in |
Pin Dia. | 3/32 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 2 in |
Pin Diameter | 1/8 in |
Hinge Length | 4 ft |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With 9/32 in dia Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 3 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., 304 Stainless Steel Pin Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Door Hole Cover Plate, Antique Brass, Single Pack Single Pack (U 10888)
- RAYMOND Compression Spring, Medium Duty, PK12 (020069000)
- MSI Stella Biscotti 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0732)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFT5)
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB21)
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBD9)
- ZORO SELECT 1 in W x 48 in H Bright Stainless Steel Continuous Hinge (1CAP6)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV4)
- MONROE PMP 1 1/4 in W x 48 in H Mill Continuous Hinge (CS24012548GA)
- Zoro Select Door Hinges