Shop All Continuous Hinges
Zoro Select
1 in W x 48 in H Bright Brass Continuous Hinge
Mfr # 1CCG8
Zoro # G3101971
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Door Leaf Height 48 in
- Color Brass
- Door Leaf Thickness 0.06 in
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1CCG8
- Zoro # G3101971
- UPC # 190735029596
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Length | 4 ft |
Door Leaf Height | 48 in |
Width | 2" |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/8 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 2 in |
Height | 6 ft. |
Pin Diameter | 1/8 in |
Hinge Length | 4 ft |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Latch Guard, Aluminum, Aluminum, 6"L x 1-3/4"W (2MDH5)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA DB)
- COMMAND Strip Mount Refill 6Lg White (17023P)
- ZORO SELECT Corner Guard, Black, 2x48in, Adhesive (5KZH4)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZER7)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX7)
- ZORO SELECT 1 1/2 in W x 96 in H Stainless steel Continuous Hinge (2ZFN3)
- ZORO SELECT 2 in W x 12 in H Steel Continuous Hinge (2ZEX8)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZET9)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB35)
- ZORO SELECT 3/4 in W x 48 in H Black Continuous Hinge (1CBD3)
- Zoro Select Door Hinges