Shop All Continuous Hinges
Zoro Select
1 in W x 36 in H Steel Continuous Hinge
Mfr # 2ZFE1
Zoro # G0894153
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 225 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZFE1
- Zoro # G0894153
- UPC # 190735039977
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 36 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 1 in |
Door Leaf Height | 36 in |
Length | 3 ft |
Overall Width | 2 in |
Overall Knuckle Height | 2 in |
Width | 2" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 225 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Mill 1 Kit (MP8242)
- PROSOURCE Picture Hanger 20Lb Pol Brass (PH-122308-PS)
- ACROVYN Corner Guard, 48" H, 3" L, 5/64" Thick (SM20CV4F949N)
- SPECIALTY PRODUCTS Schlage # 3 Master Pins, 100PK (34203SP)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB29)
- ZORO SELECT 1 1/2 in 60 in H Continuous Hinge (2ZER1)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (2ZEU8)
- ZORO SELECT 5/8 in W x 48 in H Aluminum Continuous Hinge (2ZGA5)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (1CBP4)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (4PB39)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (1CDG2)
- Zoro Select Door Hinges