Shop All Continuous Hinges
Zoro Select
1 in W x 30 in H Nickel Continuous Hinge
Mfr # 1CCG5
Zoro # G2363812
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 30 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 1 in
- Finish Nickel
- Holes per Leaf 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CCG5
- Zoro # G2363812
- UPC # 190735029589
- Country of Origin Canada
- Category Continuous Hinges
Dimensions
Door Leaf Height | 30 in |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 30 in |
Pin Dia. | 1/8 in |
Overall Width | 2 in |
Overall Knuckle Height | 1/2 in |
Length | 2 ft 6 in |
Width | 2" |
Pin Diameter | 1/8 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 30 in Door Leaf Height, 30 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 2 ft 6 in, Not Included Hardware, 2 in Hole Spacing, 15 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 028, Neoprene, 0.07 In., PK50 (1BUR3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22054A3)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85360.056.ENTR)
- ZORO SELECT 1 in W x 48 in H Bright Brass Continuous Hinge (1CCG8)
- ZORO SELECT 1 1/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX3)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (4PB26)
- ZORO SELECT 2 1/2 in W x 72 in H Steel Continuous Hinge (2ZEY7)
- ZORO SELECT 1/2 in W x 72 in H Steel Continuous Hinge (2ZDV5)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JFL6)
- ZORO SELECT 1 in W x 72 in H Dull Aluminum Continuous Hinge (1JER4)
- Zoro Select Door Hinges