Shop All Continuous Hinges
Zoro Select
1 in W x 12 in H Steel Continuous Hinge
Mfr # 2ZET6
Zoro # G2673912
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 12 in
- Door Leaf Thickness 0.12 in
- Door Leaf Width 1 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZET6
- Zoro # G2673912
- UPC # 190735039588
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 12 in |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 12 in |
Pin Dia. | 3/8 in |
Overall Width | 2 in |
Overall Knuckle Height | 2 in |
Length | 1 ft |
Width | 2" |
Hinge Length | 1 ft |
Pin Diameter | 3/8 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 12 in Door Leaf Height, 12 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 1 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- ZORO SELECT O-Ring, Dash 046, Silicone, 0.07 In., PK10 (U38883.006.0425)
- MSI Xl Trecento Calacatta Marbello 18.98 In. W X 36.22 In. L Click Lock Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0167)
- MIDWEST FASTENER 1/4" x .035" x 1-1/8" Steel Compression Springs 1 12PK (18664)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV9)
- ZORO SELECT 1 1/2 in W x 48 in H Dull Aluminum Continuous Hinge (1JEX4)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZEW8)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (1JET3)
- ZORO SELECT 3/4 in W x 96 in H Steel Continuous Hinge (2ZEK9)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (2ZFF5)
- MONROE PMP 1-1/2" W x 96" H Mill Aluminum Continuous Hinge (CA24015096)
- Zoro Select Continuous Hinges