Shop All Butt Hinges
Zoro Select
1 in W x 1 in H Nickel Door and Butt Hinge
Mfr # 45-393
Zoro # G6533928
original price:
$18.45
5% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 1 in
- Door Leaf Thickness 1 in
- Door Leaf Width 1 in
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-393
- Zoro # G6533928
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 in |
Door Leaf Width | 1 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 2 3/8 in |
Height (In.) | 2-3/8" |
Width (In.) | 1-1/2" |
Frame Leaf Width | 1 1/2 in |
Description
Door Hinge, Steel, Nickel Finish, 10 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 1 in Door Leaf Height, 2 3/8 in Frame Leaf Height, 1 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 1 in Door Leaf Thickness, 0.625 in Frame Leaf Thickness, 19/32 in to 1-17/64 in Required Door Thickness, Adjustable Bearing Type, Rounded Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 5/8 In (4FCG4)
- PEMKO Double Door Weatherstrip, Vinyl, 8ftL, Gray (GG355CV96)
- COMMAND Cord Clip, Plastic, Transparent (17017CLR-VP)
- EBERHARD MANUFACTURING CO Door Hold Back 1000/Box (EMC 3-555-4U)
- ZORO SELECT 4 in W x 4 in H Satin Nickel Door and Butt Hinge (56-179SNK)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- ZORO SELECT 11/16 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMG9)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Brass Door and Butt Hinge (56-263SBRS)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Brass Door and Butt Hinge (56-408BRS)
- ZORO SELECT 1 in W x 5 29/32 in H Mill Stainless Steel Lift-Off Hinge (49U519)
- HARDWARE RESOURCES Primer 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550PR)
- Zoro Select Butt Hinges