Shop All Tamper-Resistant Screws
Zoro Select
1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 500 PK
Mfr # STPTBIX-100100-500T
Zoro # G6629436
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Pointed Tip
Torx Drive
- System of Measurement Inch
- Thread Size #10
- Screw Size #10
- Fastener Length 1 in
- Drive Size T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # STPTBIX-100100-500T
- Zoro # G6629436
- Country of Origin China
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10 |
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | T25 |
Head Dia. | 0.347 to 0.361 in |
Head Height | 0.094 in |
Maximum Head Height | 0.094 in |
Minimum Head Height | 0.094 in |
Maximum Head Width | 0.361 in |
Head Width | 0.361 in |
Minimum Head Width | 0.347 in |
Dimensional Standards | ASME B1.3 |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Standards | ANSI B1.3 |
Meets/Exceeds | ANSI B1.3 |
Type | Tamper Resistant |
Drive Type | Torx |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Button, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 in, Head Width 0.361 in, Head Height 0.094 in, Drive Size T25, Dimensional Standards ASME B1.3, Pack Size Small, Minimum Head Height 0.094 in, Minimum Head Width 0.347 in, Maximum Head Height 0.094 in, Maximum Head Width 0.361 in, System of Measurement Inch, Drive Torx, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 17 PK (68526)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9200)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-568)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (N04104.037.0300)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151230)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91160)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (141514)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122180)
- TAMPER-PRUF SCREWS 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122170)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91655)
- TAMPER-PRUF SCREWS 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121550)
- Zoro Select Tamper-Resistant Screws