Shop All Trash Bags
Zoro Select
1 gal Trash Bags Dispenser, 9 in x 12 3/4 in, White
Mfr # BGRS004001
Zoro # G4052912
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Steel
- Size 9 in x 12 3/4 in
- Color White
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BGRS004001
- Zoro # G4052912
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 9 in x 12 3/4 in |
Width | 9 in |
Length | 6 in |
Height | 12 3/4 in |
Details
Capacity | 1 gal |
Material | Steel |
Color | White |
Item | Trash Bags Dispenser |
For Use With | 1 gal Biohazard Bag |
Description
Biohazard Waste Bag Dispenser, Width 9 in, Height 12 3/4 in, Length 6 in, Material Steel, Color White, For Use With 1 gal Biohazard Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 20 in. Red Buffing Floor Pad (REN02048)
- RUBBERMAID COMMERCIAL Mop Pad, White, No Handle (FGQ86100WH00)
- BRADY Sorbents, 32 gal (US), 5 in x 10 ft, Oil, White, Polypropylene (SPC5510)
- LYSOL Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear (RAC74828)
- ZORO SELECT 5 gal Portable Litter Bags, 18 in x 30 in, Green (160202)
- HERITAGE 16 gal Trash Bags, 24 in x 31 in, Standard-Duty, 6 microns, Natural, 1000 PK (V4831RN R01)
- GENUINE JOE 10 gal. Can Liners, 2-Ply, 500PK (GJO02147)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- BERRY GLOBAL 100CT 45GAL CLR Liner (850072)
- STOUT 13 gal Trash Bags, 24 in x 30 in, Heavy-Duty, 0.85 mil, Green, 45 PK (E2430E85)
- HEFTY 13 gal Trash Bags, 23.75 in x 27 in, 0.9 mil, White, 90 PK (E84574)
- Zoro Select Trash Bags