Shop All Extension Cords
Zoro Select
1 ft. 16/3 Extension Cord SJT
Mfr # 5XFP6ID
Zoro # G2949161
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 120V AC
- Max. Amps 13 A
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XFP6ID
- Zoro # G2949161
- UPC # 190735959152
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 1 ft |
Cord Length - Ext. Cords and Outlet Strips | 1 ft. |
Nominal Outside Dia. | 0.32 in |
Wire Size | 16 AWG |
Description
Extension Cord, Location Indoor, Cord Length 1 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 120V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material PVC, Trade Designation SJT, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (AL12AR)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- ZORO SELECT 6 ft. 16/3 Extension Cord SJT (5XFP9ID)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT (5XFP8ID)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- ZORO SELECT 100 ft. 12/3 Extension Cord SJTW (5XFP5ID)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- Zoro Select Extension Cords