Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FSW x FNPT 304 SS Coupling Class 3000
Mfr # 2003006012
Zoro # G4465566
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FSW x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2003006012
- Zoro # G4465566
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Overall Length | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 2 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Description
Coupling, Stainless Steel, 304, Class Class 3000, 1 in, Female, NPT, 2 1/8 in, 11 1/2, 1 in, Female, Socket, 1 3/4 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Saddle Towel Bar (6432-ST)
- KOHLER Wall Brackets (1814-P-NA)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220806)
- COMSTAR Drain Cleaner Hot Power Quart (30-135)
- ZORO SELECT 1-1/2" FSW x FNPT 304 SS Coupling (3003006012)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- ZORO SELECT 2-1/2" FNPT 304 SS Tee (40TE111N212)
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street Elbow, Max. Pressure: 300 psi (60SE113N014)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT6)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017880)
- LEGEND VALVE 2" X 1/4" SS304 HEX BUSHING (404-496)
- Zoro Select Fittings