Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FSW 316/316L SS SW Outlet
Mfr # 200791350218
Zoro # G8258512
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Socket Weld Outlet
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type FSW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200791350218
- Zoro # G8258512
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Overall Length | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Description
Outlet, Stainless Steel, 316/316L, Class Class 3000, 1 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- BASICWISE Shower Footrest, White Bath Foot Stool w/Storage, Non-Slip (QI004649.WT)
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- ZORO SELECT 2" Socket Weld 316 SS Union (600U111SW020)
- ZORO SELECT Reduce Coupling, 2"x1-1/4", 150,316, Thrd (4381036540)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT4)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8760)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- ZORO SELECT 2-1/2" FNPT SS Threaded Cap (4381034090)
- Zoro Select Stainless Steel Pipe Fittings