Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FSW 316/316L SS 45 Degree Elbow
Mfr # 2001300318
Zoro # G8090083
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2001300318
- Zoro # G8090083
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Description
45 Degrees Elbow, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 1 in, Female, Socket, 2 3/16 in, 1 in, Female, Socket, 1 3/4 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Drain 2In Pvc Snap-In (43561)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- AMERICAN STANDARD Cartucho 35Mm F/Ktch Soltura Fct (M951483-0070A)
- EZ-FLO EASTMAN Cartridge, Plastic Material (32129LF)
- ZORO SELECT 1/2" FSW 316/316L SS 45 Degree Elbow (1001300318)
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow (3001300318)
- ZORO SELECT Reduce Coupling, 1"x1/2", 150,304, Thrd (4381032330)
- ZORO SELECT Elbow, 316 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-7453)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7044)
- ZORO SELECT 2" FNPT 316 SS Cross (600X111N020)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 2" Pipe Size (BULK-PF-116)
- Zoro Select Fittings