Shop All Y & Basket Strainers
Zoro Select
1", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi
Mfr # G-YSS-100
Zoro # G7598157
original price:
$102.81
15% off
new price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material 316 Stainless Steel
- Max. Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-YSS-100
- Zoro # G7598157
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Height | 3-1/2" |
Length | 3-1/2" |
Width | 1-3/4" |
Mesh Size | 50 mesh |
Screen Size | 50 mesh |
Port 2 Connection Size | 1 in |
Port 1 Connection Size | 1 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 800 psi, Length 3 1/2 in, Height 3 1/4 in, Blow Off Port 1/2 in, Screen Material 316 Stainless Steel, Mesh Size 50 mesh, Housing Material Stainless Steel, Includes Screen Yes, Maximum Pressure 800 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 1 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x100Ft Black Flexible PVC Pipe (BF112100)
- MOEN Aerator (3919ORB)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (1VFD9)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-56)
- ZORO SELECT 1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW7)
- ZORO SELECT 2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H628)
- ZORO SELECT 1", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-100)
- ZORO SELECT 1-1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX3)
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- SHARPTOOLS 03-1053 Replacement Post Type Kitchen Sink Basket (SH698030)
- Zoro Select Y & Basket Strainers