Shop All Ball Valves
Zoro Select
1" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 06Q011N06010FSR
Zoro # G4976964
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Type Locking Lever
- Handle Material Steel
- Stem Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q011N06010FSR
- Zoro # G4976964
- UPC # 190735463239
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.31 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 5.51 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, S/P Thd Ext Kit 974-375 (974-3750)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- DELTA Dryden Towel Ring (75146-SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06114FSR)
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06034FSR)
- ZORO SELECT 2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06020FSR)
- ZORO SELECT 3/4" FNPT x Hose Cap PVC Ball Valve Inline (7051790)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32H970)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (1PZA1)
- SPEARS 2" Socket CPVC Ball Valve Inline True Union (1839-020C)
- Zoro Select Ball Valves