Shop All Ball Valves
Zoro Select
1" FNPT Stainless Steel Ball Valve Inline
Mfr # G-S3P1K-100
Zoro # G2530586
original price:
$64.54
18% off
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Type Locking Lever
- Valve Structure 3-Piece
- Handle Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-S3P1K-100
- Zoro # G2530586
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.35" |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC09)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (609E111N034)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1-7/8" (E4BNH04)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-150)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-25)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-200)
- ZORO SELECT 1/4" MNPT Brass Mini Ball Valve Inline (G-PMMS-25)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMP2)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06012)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" (JF-100T)
- Zoro Select Ball Valves