Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT SS Threaded Outlet
Mfr # 4307002840
Zoro # G3022521
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Threaded Outlet
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002840
- Zoro # G3022521
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in, 2 in |
Outside Dia. | 2-1/8" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 1/8 in |
Fitting Pipe Size | 1 in x 2 in |
Description
Outlet, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 in, Female, NPT, 2 1/8 in, 2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJX1)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- CORE KITCHEN Sink Saddle Caddy Gray (AC29907)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WML2)
- ZORO SELECT 1-1/2" FNPT SS Threaded Outlet (4307002860)
- ZORO SELECT 3/4" FNPT SS Threaded Outlet (4307002830)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307002820)
- ZORO SELECT Cap, 3", 150,304, Thrd Heavy (4381030300)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001480)
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling (2UA85)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP2)
- Zoro Select Fittings