Shop All Ball Valves
Zoro Select
1" FNPT PVC Ball Valve Inline
Mfr # 32H956
Zoro # G4977393
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Handle Type Tee
- Body Seal Material FPM
- Temp. Range 14 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H956
- Zoro # G4977393
- UPC # 190735462966
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material FPM, Seat Material PTFE, Stem Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- VIEGA Viega ProPress extended coupling No stop, 1-1/4" x 1-1/4" (79020)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (32H957)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (32H958)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Angle (XV590P-8)
- ZORO SELECT 1/2" FNPT Brass Gas Ball Valve Inline (110-223C)
- ZORO SELECT WYE Valve, 2-1/2 NST x 1-1/2 NST, Brass (6AKE2)
- GF PIPING SYSTEMS 2" FNPT Polypropylene Ball Valve Inline True Union (167546327)
- Zoro Select Ball Valves