Shop All Ball Valves
Zoro Select
1" FNPT PVC Ball Valve Inline
Mfr # 107-135-NP
Zoro # G0303353
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Valve Structure 1-Piece
- Body Seal Material EPDM
- Stem Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-135-NP
- Zoro # G0303353
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.0 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee, Connection Size - Side 1 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Space Saving Siphon White (0050760000)
- ANVIL Hex Head Plug, Cast Iron, 1/8", Class 150 (0318903523)
- CHICAGO FAUCET Electronic Part (242.338.21.1)
- ZURN Sensor Faucet (Z6913-XL-MV)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline, Handle Type: Tee (107-136-NP)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NP)
- ZORO SELECT 3/4" FNPT x Hose Cap PVC Ball Valve Inline (7051790)
- ZORO SELECT 1/2" FNPT Brass Gas Ball Valve Inline (110-223C)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-18)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CP)
- BANJO 1" FNPT Polypropylene Ball Valve Single Union (SUV100FP)
- Zoro Select Ball Valves