Shop All Galvanized Pipe Fittings
Zoro Select
1" FNPT Galvanized Coupling
Mfr # 5P921
Zoro # G0331362
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P921
- Zoro # G0331362
- UPC # 190735906170
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 150, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, Upper Heat (SP610130)
- TOTO Toilet Flapper, Rubber, Red/Black, 3" (THU500S)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-15000)
- CHARLOTTE PIPE AND FOUNDRY LONG TURN WYE HUB 4X4X3"" (PVC005021800)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (1MPE4)
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5P852)
- ZORO SELECT 2" FNPT Galvanized Tee (5P849)
- ZORO SELECT 2" MNPT Galvanized Hex Head Plug (1MPN2)
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- ZORO SELECT 2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P827)
- ANVIL 1/2" MNPT x 1/8" FNPT Galvanized Bushing (0319905568)
- Zoro Select Fittings