Shop All Galvanized Pipe Fittings
Zoro Select
1" FNPT Galvanized Coupling
Mfr # 1LBP2
Zoro # G1543796
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LBP2
- Zoro # G1543796
- UPC # 190735917077
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 300, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Slope Extension, Polystyrene, 20" L (41641)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X100G)
- KOHLER Spray Assembly (1303135-VS)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/4" Pipe Size (706124-04)
- ZORO SELECT 2" FNPS Galvanized Merchant Coupling (61108)
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducer (5P938)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ZORO SELECT Reducing Coupling, 2"x1-1/2", 300 gal. (4316011434)
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042C)
- Zoro Select Galvanized Pipe Fittings