Shop All Galvanized Pipe Fittings
Zoro Select
1" FNPT Galvanized Cap
Mfr # 1MPK9
Zoro # G2208631
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPK9
- Zoro # G2208631
- UPC # 190735923283
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Description
Round Cap, 1 in Nominal Pipe Size, Forged Steel, Galvanized, Class Class 3000, Female NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Relief Valve Repair Kit (LFRK 909-RV 4-6)
- DIXON Cam and Groove, AL Coupler x FNPT, 1" (G100-D-AL)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- AMERICAN STANDARD Cadet 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.100.020)
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5XTJ6)
- ZORO SELECT Pipe Flange, Threaded, Steel, 1"Pipe Size (BULK-PF-594)
- ZORO SELECT 2" x 2" x 3/4" FNPT Galvanized Reducing Tee (0811049410)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (6KJ41)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1LBT5)
- ZORO SELECT 2" FNPT Galvanized Union (5P963)
- ANVIL BUSHING HEX GALV 2X3/4"" (8700131306)
- Zoro Select Galvanized Pipe Fittings