Shop All Galvanized Pipe Fittings
Zoro Select
1" FNPT Galvanized 45 Degree Elbow
Mfr # 5P835
Zoro # G1640965
original price:
$4.05
11% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P835
- Zoro # G1640965
- UPC # 190735918067
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in x 1 in |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Victorian Spray & Hose Assembly - DST Kitchen Stainless (RP53881SS)
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer (1MNH2)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Union Class 150 (2WU84)
- MOEN Metering Cartridge Nut (52125)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galv 90 Degree Reducing Elbow (5PAR2)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1MPH2)
- ZORO SELECT 1-1/4" FNPT Galvanized Floor Flange (5P970)
- ZORO SELECT 2" x 1-1/4" FNPT Galvanized Reducer (5P944)
- ZORO SELECT 1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P887)
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5P852)
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- Zoro Select Galvanized Pipe Fittings